Gen Pur Filter, 1 micron, Microglass
Mfr # F212IGE
Zoro # G1000781
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Item - Air Filter Elements
General Purpose Filter Element
For Use with Stock Number
3EMF1
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
For Removal Of
Liquid Water, Oil Aerosols, Particles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F212IGE
Zoro #
G1000781
UPC #
094705961926
Country of Origin
United Kingdom
Details
Item - Air Filter Elements
General Purpose Filter Element
For Use with Stock Number
3EMF1
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
For Removal Of
Liquid Water, Oil Aerosols, Particles
For Use On
3EMF1
Microns
1
Item
Compressed Air Filter Element
Type
Pneumatic
For Fluid Type
Oil, Water
Compatible Manufacturer Part Number
F212IG
Filter Element Material
Microglass
Filter Rating
1 micron
For Substance Type
Air
Filter Type
Coalescing
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 3EMF1, Compatible Manufacturer Part Number F212IG, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.