Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Gun, 19 in., Battery, Charger, Case

  • Mfr # LUB5130-K12

  • Zoro # G7593241


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
20 V
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUB5130-K12
Zoro #
G7593241
UPC #
663024008591
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
19 in
Hose Length
30 in
Flexible Hose Length
30 in
Overall Length
19 in

Details

Item
Cordless Grease Gun
Battery Included / Bare Tool
Battery Included
Voltage
20 V
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Strokes Per Oz.
50.0
Bulk Capacity
16 oz
Max. Operating Pressure
6,250 psi
Cartridge Capacity
14 oz
Tube Material
Steel
Tube Color
Silver
Application
Lubricating Grease Fittings
Features
3-Way Load System, Electronic Shutdown, Ergonomic Handle with Comfort Grip, High Pressure LED Indicator, Rugged Impact and Chemical Resistant Housing
Includes
Carrying Case
Battery Capacity
2.5 Ah
Number of Speeds
1
Volume per Minute
3 fl oz
Strokes per Oz.
50 stroke/oz
Number of Batteries Included
1
Barrel Material
Steel
Barrel Color
Silver
Strokes per Oz
50
Hose Type
Flexible
Battery Voltage
20 V
Operating Pressure - Maximum
6,250 psi
Recommended NLGI Viscosity Grade
4
Handle Style
Pistol-Grip
Loading Method
Cartridge, Suction
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Includes Battery Charger
Charger Included

Description

Cordless Grease Gun, Battery Included, 20 V, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 50 stroke/oz, Max. Operating Pressure 6,250 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 30 in, Tube Color Silver, Tube Material Steel, Volume per Minute 3 fl oz, Tool Length 19 in, Battery Capacity 2.5 Ah, Number of Speeds 1, Application Lubricating Grease Fittings, Includes Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.