Ingersoll-Rand
Hammer, Air
- Zoro #: G3470503
- Mfr #: 116
Hover or click to zoom Tap to zoom
Key Features
- Blows per Minute: 3,500 bpm
- Item - Air Hammers: Air Hammer
- Shank Size - Air Hammers: 0.401 in
- Shank Type - Air Hammers: Round
- CFM @ Full Load: 15.0
- Duty Cycle - Air Tools: General Duty
- Stroke Length: 2 5/8 in
- Blows per Minute - Air Tools: 3,500
$74.99
13% off
$65.19
Subtotal: $65.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- INGERSOLL-RAND HAMMER AIR 401SHANK 1116IN BORE 3500BPM IRT116
- INGERSOLL-RAND HD AIR HAMMER KIT IRT121K6
- INGERSOLL-RAND Hammer, Chipping 2DA2SA
- INGERSOLL-RAND HAMMER AIR -SUPER DUTY 1725 BPM IR132
- INGERSOLL-RAND Long Barrel Air Hammer Kit IRT119MAXK
- INGERSOLL-RAND Air Hammer, Round Shank, 1/4" NPT 135MAX
- INGERSOLL-RAND Air Hammer - Standard Duty IR117
- INGERSOLL-RAND Hammer Case Kit W1000-K727
- INGERSOLL-RAND Air Hammer - Standard Duty IR116
- INGERSOLL-RAND Air Hammer, 5000BPM, 1-5/8 in. Stroke 115
- FLORIDA PNEUMATIC Florida Pneumatic FP-660A, .498" Shank Super Duty Hammer FP-660A
- Ingersoll-Rand Air Hammers