Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer, Air, 13 CFM

  • Mfr # AVC13A1

  • Zoro # G0790447


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
1,725 bpm
Item - Air Hammers
Air Hammer
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
13.0
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVC13A1
Zoro #
G0790447
UPC #
663023009421
Country of Origin
China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
4 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.401 in
Overall Length
8 3/4 in
Air Inlet Connection Size
1/4 in
Min. Hose Size
3/8 in
Air Inlet Size
1/4 in NPT Female

Details

Item
Air Hammer
Blows per Minute
1,725 bpm
Item - Air Hammers
Air Hammer
CFM @ Full Load
13.0
Shank Type - Air Hammers
Round
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
1,725
Required Pressure
90 PSI
Handle Type
Pistol Grip
Average CFM @ 15 Second Run Time
3.2
Air Inlet
1/4"
Shank Type
Round
Duty
Heavy Duty
Min. Hose
3/8 in
Includes
Standard Beehive Retainer
Shank Shape
Round
Air Inlet Gender
Female
Kit Contents
(1) Bare Tool, (1) Retainer
Air Pressure
90 psi
Hammer Type
Riveting
Retainer Type
Standard Beehive
Compatible Collar Shape
Round
Air Consumption
13 cfm
Air Inlet Type
NPT
Material Application
Aluminum, Dural and Soft Iron
Sound Level
105.2 dB
Power Source
Air Powered
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Tool Weight
3.7 lb
Number of Pieces
1
Series
AVC Series
Dust Sealed Switch
No
Vibration Level
8 m/sq sec
Throttle Type
Trigger
Dust Management
None

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 4 in, Air Inlet Size 1/4 in NPT Female, Kit Contents Bare Tool, Blows per Minute 1,725 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Standard Beehive, Power Source Air Powered, Air Consumption 13 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Aluminum, Dural and Soft Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.