Zoro Homepage

Hammer, Air, 15 CFM

  • Mfr # 121/Q

  • Zoro # G2072262


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
3,000 bpm
Item - Air Hammers
Air Hammer
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
15.0
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121/Q
Zoro #
G2072262
UPC #
663023000114
Country of Origin
Mexico

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
2 1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Length
7 5/8 in
Shank Size
0.401 in
Air Inlet Size
1/4 in NPT Female
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Air Hammer
Blows per Minute
3,000 bpm
Item - Air Hammers
Air Hammer
CFM @ Full Load
15.0
Shank Type - Air Hammers
Round
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
3,000
Shank Type
Round
Required Pressure
90 PSI
Average CFM @ 15 Second Run Time
3.0
Duty
Medium Duty
Min. Hose
3/8 in
Air Inlet
1/4"
Handle Type
Pistol Grip
Features
Built-In Power Regulator
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Dust Sealed Switch
No
Air Inlet Gender
Female
Air Pressure
90 psi
Tool Weight
3.5 lb
Shank Design
0.401 Shank
Vibration Level
19.9 m/sq sec
Compatible Collar Shape
Round
Housing Material
Alloy Steel
Dust Management
None
Sound Level
111.3 dB
Throttle Type
Trigger
Material Application
Metal
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Series
121 Series
Power Source
Air Powered
Air Consumption
15 cfm
Hammer Type
Chiseling
Retainer Type
Chisel
Number of Pieces
1
Shank Shape
Round

Description

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/16 in, Air Inlet Size 1/4 in NPT Female, Kit Contents Bare Tool, Blows per Minute 3,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 15 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.