Zoro Homepage

Hammer, Chipping

  • Mfr # 2DA2SA

  • Zoro # G2796771


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
2,200 bpm
Item - Air Hammers
Air Chipping Hammer
Shank Size - Air Hammers
0.68 in
CFM @ Full Load
28.0
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DA2SA
Zoro #
G2796771
UPC #
663023011929
Country of Origin
China

Dimensions

Shank Size - Air Hammers
0.68 in
Stroke Length
2 in
Air Inlet Size - Air Tools
7/8 in NPT
Overall Length
13 3/4 in
Shank Size
0.68 in
Air Inlet Connection Size
7/8 in
Min. Hose Size
1 in
Air Inlet Size
7/8 in NPT Female

Details

Item
Air Hammer
Blows per Minute
2,200 bpm
Item - Air Hammers
Air Chipping Hammer
CFM @ Full Load
28.0
Shank Type - Air Hammers
Round
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
2,200
Duty
Heavy Duty
Air Inlet
3/4"
Required Pressure
90 psi
Handle Type
D-Shaped
Min. Hose
1 in
Shank Type
Round
Average CFM @ 15 Second Run Time
7.0
Features
D Series Tease Throttles, Lightweight, Precision Tool
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Series
D Series
Kit Contents
(1) Bare Tool
Shank Shape
Round
Air Inlet Gender
Female
Number of Pieces
1
Compatible Collar Shape
Oval
Dust Sealed Switch
No
Air Consumption
28 cfm
Hammer Type
Chipping
Air Inlet Type
NPT
Air Pressure
90 psi
Material Application
Concrete, Metal
Power Source
Air Powered
Tool Weight
11.75 lb
Retainer Type
Lock-Spring
Dust Management
None
Throttle Type
Trigger

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 2 in, Air Inlet Size 7/8 in NPT Female, Kit Contents Bare Tool, Blows per Minute 2,200 bpm, Shank Size 0.68 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 7/8 in, Compatible Collar Shape Oval, Retainer Type Lock-Spring, Power Source Air Powered, Air Consumption 28 cfm, Air Pressure 90 psi, Min. Hose Size 1 in, Material Application Concrete, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.