Shop INGERSOLL-RAND

Hammer Drill, 1/2", 91.67 ft-lb

  • Mfr # D5241
  • Zoro # G510993561

product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Blows per Minute
28000
Chuck Size
1/2 in
Brushless Motor
Yes
Tool Weight
3.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D5241
Zoro #
G510993561
UPC #
663023170275
Country of Origin
China
Item
Hammer Drill
Voltage
20V DC
Blows per Minute
28000
Brushless Motor
Yes
Tool Weight
3.5 lb
Standards
cETLus, CSA 62841-2-1, CSA C22.2 No. 62841-1, UL 62841-1, UL 62841-2-1
Series
IQV20
Handle Type
Ergonomic
Clutch Style
24 Position
Chuck Material
Metal
Power Source
Cordless
Number of Speed Settings
2
Vibration Control
Yes
Number of Clutch Settings
24
Cordless Tool Kit Contents
(1) Bare Tool
Modes of Operation
Hammer Only
Vibration Level
11.9 m/sq sec
Maximum Blows per Minute
28,000 bpm
Number of Batteries Included
2
Chuck Style
Keyless
Maximum Working Torque
91.67 ft-lb
Drill Chuck Type
Keyless
Maximum Speed
1,800 RPM
Minimum Blows per Minute
8,000 bpm
Drilling Capacity in Concrete
3/8 in
Drilling Capacity in Wood
1 3/8 in
Tool Series
IQV20(TM)
Chuck Type
Keyless
Number of Chargers Included
1
Safety Features
Anti-Vibration Technology
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1/2 in
Tool Length
7 13/16 in

Description

Cordless Hammer Drill, Voltage 20V, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 3/8 in, Number of Speed Settings 2, Number of Clutch Settings 24, Maximum Working Torque 1,100 in-lb, Blows per Minute 28000, Maximum Blows per Minute 28,000 bpm, Minimum Blows per Minute 8,000 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Chuck Material Metal, Chuck Style Keyless, Clutch Style 24 Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.