Shop INGERSOLL-RAND

Hammer Drill, 1/2", 91.67 ft-lb

  • Mfr # D5241-K22
  • Zoro # G311058100

product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Blows per Minute
28000
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
(2) BL2022 5.0 Ah Batteries, Auxiliary Handle, BC1121 Dual Voltage Charger, D5241 Hammer Drill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D5241-K22
Zoro #
G311058100
UPC #
663023170282
Country of Origin
China
Item
Hammer Drill
Voltage
20V DC
Blows per Minute
28000
Brushless Motor
Yes
Includes
(2) BL2022 5.0 Ah Batteries, Auxiliary Handle, BC1121 Dual Voltage Charger, D5241 Hammer Drill
Battery Capacity
(2) 5.0 Ah
Tool Weight
3.5 lb
Standards
cETLus, CSA 62841-2-1, CSA C22.2 No. 62841-1, UL 62841-1, UL 62841-2-1
Handle Type
Ergonomic
Series
IQV20
Clutch Style
24 Position
Maximum Speed
1,800 RPM
Maximum Blows per Minute
28,000 bpm
Chuck Style
Keyless
Chuck Material
Metal
Number of Speed Settings
2
Battery Model Number
BL2022
Minimum Blows per Minute
8,000 bpm
Number of Batteries Included
2
Vibration Control
Yes
Number of Clutch Settings
24
Cordless Tool Kit Contents
(2) Batteries, Auxiliary Handle, (1) Bare Tool, (1) Charger
Charger Included
Yes
Drill Chuck Type
Keyless
Charger Model Number
BC1121
Power Source
Cordless
Modes of Operation
Hammer Only
Vibration Level
11.9 m/sq sec
Maximum Working Torque
91.67 ft-lb
Drilling Capacity in Concrete
3/8 in
Drilling Capacity in Wood
1 3/8 in
Tool Series
IQV20(TM)
Chuck Type
Keyless
Battery Manufacturer Part Number
BL2022
Safety Features
Anti-Vibration Technology
Charger Manufacturer Part Number
BC1121
Number of Chargers Included
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1/2 in
Tool Length
7 13/16 in

Description

Hammer Drill, Voltage 20V DC, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 3/8 in, Number of Speed Settings 2, Number of Clutch Settings 24, Maximum Working Torque 91.67 ft-lb, Blows per Minute 28000, Maximum Blows per Minute 28,000 bpm, Minimum Blows per Minute 8,000 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (2) Batteries, Auxiliary Handle, (1) Bare Tool, (1) Charger, Battery Capacity (2) 5.0 Ah, Battery Model Number BL2022

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.