High Temp Refrigerated Air Dryer
- Mfr # 47908930001
- Zoro # G123559291
product price:Â
$
5,069.99
/ea
Free Shipping & Returns
Key Features
ISO Class
5
Voltage
115V AC
Phase
Single
Maximum Operating Temperature
122 Degrees F
Air Inlet Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47908930001
- Zoro #
- G123559291
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Air Inlet Size
- 3/4 in
Details
- Item
- DA60ITA100 High Temp 35SCFM AC 115/1/60
- ISO Class
- 5
- Voltage
- 115V AC
- Phase
- Single
- Maximum Operating Temperature
- 122 Degrees F
- Air Inlet Type
- NPT
- Maximum Flow Rate
- 35 cfm
- Dew Point
- 38 Degrees F
- Series
- DA-IT High Temp Dryer
- Power
- 0.64 kW
Description
DA60ITA100 High Temp 35SCFM AC 115/1/60, ISO Class 5, Maximum Flow Rate 35 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Male, Maximum Operating Temperature 122 Degrees F, Power 0.64 kW, Dew Point 38 Degrees F, Series DA-IT High Temp Dryer
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.