Zoro Homepage

Housing, for 2115Timax

  • Mfr # 2115TIMAX-A40

  • Zoro # G9421559


product price: $82.35
/ea
Free Shipping & Returns

Key Features

For Use With
3/8 in Impact Wrench
Number of Pieces
1
Overall Length
6 5/8 in
Accessory Type
Housing For 2115Timax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115TIMAX-A40
Zoro #
G9421559
UPC #
663023114392
Country of Origin
China

Dimensions

Overall Length
6 5/8 in

Details

Item
Housing For 2115Timax
For Use With
3/8 in Impact Wrench
Number of Pieces
1
Accessory Type
Housing For 2115Timax

Description

Housing For 2115Timax, For Use With 3/8 in Impact Wrench, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.