Zoro Homepage

IMPACT WR AIR 3/8" 150 FT LBS

  • Mfr # IR212

  • Zoro # G902497424


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8 in
Free Speed
13000 RPM
Air Inlet
1/4" NPT
Handle Type
Pistol Grip
Max. Bolt Capacity
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR212
Zoro #
G902497424
UPC #
663023000046
Country of Origin
China

Dimensions

Square Drive Size
3/8 in
Anvil Length - Air Impacts
Standard
Overall Length
6 in
Min. Hose Size
3/8 in
Height
6-1/2 in
Width
2.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.