
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR271
Zoro #
G902497455
UPC #
663023001081
Country of Origin
United States
Dimensions
Overall Length
8.9"
Min. Hose Size
1/2"
Details
Free Speed
5500 RPM
Air Inlet
1/2 (13)
Average CFM @ 15 Second Run Time
9.5 (269)
CFM @ Full Load
39 cfm
Torque Range
200-900 ft.lb
Max. Torque
1627 Nm
Features
Impacts per minute
1000
Sound Pressure/Power dBA
98.1/109.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.