Zoro Homepage

IMPACT WR HD 1/2" COMPOSITE 550 FT LBS

  • Mfr # IR2130

  • Zoro # G702497396


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Free Speed
9,500 rpm
Min. Hose Size
3/8"
Features
550 ft./lbs. of maximum Torque. Full stroke tease throttle. Easy glide forward/ reverse switch. Multi position power management. Lightweight reinforced aluminum hammercase; weight only 4.2 lbs.
Average CFM @ 15 Second Run Time
4.4 cfm (124.6 l/min)
Sound dBA
96.6/109.6 (Pressure/Power)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR2130
Zoro #
G702497396
UPC #
663023018027
Country of Origin
China

Dimensions

Min. Hose Size
3/8"

Details

Free Speed
9,500 rpm
Features
550 ft./lbs. of maximum Torque. Full stroke tease throttle. Easy glide forward/ reverse switch. Multi position power management. Lightweight reinforced aluminum hammercase; weight only 4.2 lbs.
Average CFM @ 15 Second Run Time
4.4 cfm (124.6 l/min)
Sound dBA
96.6/109.6 (Pressure/Power)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.