Impact Wrench, 20 V DC, Square

  • Mfr # W3151
  • Zoro # G309231980
product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
320 ft-lb
Includes
3-Year Limited Warranty
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W3151
Zoro #
G309231980
UPC #
663023168579
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 5/16 in
For A490 Bolt Size Capacity
1/2 in
For A325 Bolt Size Capacity
1/2 in
Head Width
3 in
Wire Rope Length
5 5/16 in
Length
5 5/16 in
Fits Chest Size
LED Light, Variable Speed

Details

Voltage
20 V DC
Max. Torque
320 ft-lb
Includes
3-Year Limited Warranty
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,200 bpm
Free Speed
2,800 RPM
Fastening Torque
321 ft-lb
Brushless Motor
Yes
Drive Style
Extended
Number of Speed Settings
3
Clutch Style
Impact
Tool Weight
2.3 lb
Features
LED Light, Variable Speed
Handle Type
Pistol Grip
Power to Weight Ratio
195.65 ft-lb./lb.
Standards
cETLus
Impact Rated
Impact Rated
Impact Sound Level
90dB to 101dB
Built-In Light
Yes
Tool Style
Compact
Breakaway Torque
450 ft-lb
Actuation
Trigger
Vibration Level
18.1 m/sq sec
Drive Type
Standard
Retainer Type
Friction Ring
Torque - Maximum
320 ft-lb
Battery Platform
IQV20(TM)
Battery Chemistry
Li-Ion
Anvil Style
Standard
No Load Speed
2,800 RPM
Tool Series
IQV20(TM)
Throttle Type
Trigger
Number of Chargers Included
0
Drive Shape
Square
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
Battery Series
IQV20(TM)
Speed Control
Variable
Includes Battery
Tool Only
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 320 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.3 lb, Clutch Style Impact, Features LED Light, Variable Speed, Includes 3-Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews