Shop NEIKO
See all product information
Create Account
0.5 in Drive High-Torque Cordless Impact Wrench with 20V Battery and 0.5 in Drive Sockets
- Mfr # 10878A
- Zoro # G822982529
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Depth
5 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10878A
- Zoro #
- G822982529
- UPC #
- 816914022218
- Country of Origin
- China
Dimensions
- Overall Length
- 15 in
- Depth
- 5 in
- Width
- 10 in
Description
The NEIKO 10878A 20-volt 1/2-inch-drive cordless impact wrench delivers heavy-duty performance for all your fastening needs. The 1/2-inch square driver and motor provide 300 ft-lb of incredible torque power, and the motor can maintain an impact frequency of 0 to 3,500 bpm with a no-load speed of 0 to 3,000 rpm to deliver high performance every time. Our 1/2-inch-drive socket-wrench set includes a battery-powered impact wrench that is powered by the 20-volt 4.0-ampere-hour lithium-ion battery, removing the hassle of cords and wires. Like every NEIKO cordless power tool, this impact wrench comes with overcharge protection for an efficient and long-lasting battery life. An energy indicator light alerts you when the battery is at 100%, 75%, 50%, and 25% so you know when to place the battery on the charger. It also comes with a 2.4-ampere ETL-approved fast charger that gives you a full charge in 1 1/2 hours. This impact wrench features a reverse and forward switch for simple and quick fastener installation or removal. The impact gun’s body is sleek and ergonomic, and the rubber handle allows for a strong grip that prevents hand fatigue with prolonged use. It also features a belt hook at the base for easy transport. This wrench and socket set comes with 4 socket adapters in the following SAE and metric sizes: 7/8 in, 0.75 in, 21 mm, and 17 mm. The included storage case lets you store, protect, and carry the impact wrench anywhere you go. Whether you need a brand-new automotive tool or an impact wrench, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.