Zoro Homepage

Impact Wrench, 20 V DC, Square

  • Mfr # W5153-K12

  • Zoro # G112448001


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
365 ft-lb
Includes
Battery, Charger
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5153-K12
Zoro #
G112448001
UPC #
663024012215
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 3/4 in
For A490 Bolt Size Capacity
7/8 in
Head Width
2 3/4 in
For A325 Bolt Size Capacity
7/8 in

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 365 ft-lb, Battery Included, Voltage 20 V DC, Series IQv Series(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3300, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Length 6-47/64, Tool Weight 3.56 lb, Clutch Style Impact, Battery Included 48KT06, Battery Pack Replacement 48KT06

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.