Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC, Square

  • Mfr # W7253-TL

  • Zoro # G215854761


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
1600 ft-lbs
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7253-TL
Zoro #
G215854761
UPC #
0840462300023
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
10 3/16 in
Extended Anvil Length
2 in
For A490 Bolt Size Capacity
7/8 in
Head Width
3 1/4 in
For A325 Bolt Size Capacity
7/8 in

Details

Voltage
20 V DC
Max. Torque
1600 ft-lbs
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
76 ft-lb
Brushless Motor
Powerful brushless motor
Features
Best in Class Power-to-Weight Ratio, Cordless Convenience, Frustration-Free Productivity, Rugged Durability
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Breakaway Torque
1,600 ft-lb
Drive Type
Standard
Tool Weight
6.2 lb
Standards
CE, cETLus, GE Certified in Overeen Stemming Met CSA Std C22.2 No. 62841-1 EN 62841-2-2, UKCA, UL Std 62841-1 EN 62841-2-2
Handle Type
Pistol Grip
Number of Chargers Included
0
Motor Type
Brushless
Speed Control
Variable
Battery Chemistry
Li-Ion
Battery Series
IQV20(TM)
Throttle Type
Trigger
Battery Platform
IQV20(TM)
Anvil Style
Extended
Built-In Light Type
Halo Ring
Tool Series
IQV20(TM)
No Load Speed
1,900 RPM
Tool Style
Compact
Drive Shape
Square
Torque - Maximum
76 ft-lb

Description

Impact Wrench, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Tool Weight 6.2 lb, Features Best in Class Power-to-Weight Ratio, Cordless Convenience, Frustration-Free Productivity, Rugged Durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.