Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial 6" x 1" Straight Grinder, 600

  • Mfr # 99HL60H106

  • Zoro # G8520042


product price: $2,115.99
/ea
Free Shipping & Returns

Key Features

Free Speed
6,000 RPM
Grinder Type
Straight
Overall Length
20.5 in
Horsepower
3HP
Includes
Tools; Large Wrench; Small Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99HL60H106
Zoro #
G8520042
UPC #
663024013052
Country of Origin
United States

Dimensions

Overall Length
20.5 in

Details

Item
Industrial 6" x 1" Straight Grinder,600
Free Speed
6,000 RPM
Grinder Type
Straight
Horsepower
3HP
Includes
Tools; Large Wrench; Small Wrench

Description

Industrial 6 In. x 1 In. Straight Grinder,600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.