Zoro Homepage

Industrial 9" Vertical Grinder, 6000 rpm

  • Mfr # 88V60P109

  • Zoro # G8520462


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Free Speed
6000 RPM
Horsepower
2.1 HP
Includes
Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88V60P109
Zoro #
G8520462
UPC #
663024006634
Country of Origin
United States

Details

Item
Industrial 9" Vertical Grinder,6000 rpm
Free Speed
6000 RPM
Horsepower
2.1 HP
Includes
Guard

Description

Industrial 9 In. Vertical Grinder,6000 rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.