This item is Discontinued.

Ingersoll-Rand INGERSOLL-RAND 180 Lumens, LED Cordless Flashlight L1110

INGERSOLL-RAND 180 Lumens, LED Cordless Flashlight (Discontinued)

  • Mfr # L1110
  • Zoro # G6227846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1110
Zoro #
G6227846
UPC #
663024007952
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
3 9/16 in

Details

Item
Cordless Flashlight
Voltage
12 V DC
Battery Included / Bare Tool
Bare Tool
Lamp Type
LED
Lumens
180 lm
Focus
Fixed
Series
IQV12
Lamp Life
20,000 hr
Standards
UL Listed
Includes
Task Light
Replacement Lamps
No
Switch Type
Push Button
Beam Distance
32.81 ft
Corded/Cordless
Cordless
Number of Batteries
1
Corded/Banded
Cordless
Water Penetration Rating
IPX4
Tool Weight
1.28 lb
Features
Impact and Chemical Resistant Housing, Multi-Position Head, Patent-Pending Aluminum Head, Positive-Lock Battery, White LED
Run Time
6.5 hr
Power Source
Cordless
Number of Batteries Included
1
Lamp Life Battery Capacity Rating
2 Ah
Battery Platform
IQV12
Battery Capacity
2.0 Ah
Product Type
Flashlight
Cordless Tool Kit Contents
Bare Tool, Battery
Number of Light Output Modes
1
Compatible Battery Model Number
BL1203
Maximum Brightness Level
180 lm
Lamp Life at Maximum Lumens Rating
6.5 hr
Head Type
Rotating
Brightness Level
180 lm
Max. Brightness Range
100 to 249 lm

Description

Cordless Flashlight, Product Type Flashlight, Battery Platform IQV12, Series IQV12, Brightness Level 180 lm, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.0 Ah, Run Time 6.5 hr, Voltage 12 V DC, Battery Included / Bare Tool Battery Included, Beam Distance 32.81 ft, Compatible Battery Model Number BL1203, Features Impact and Chemical Resistant Housing, Multi-Position Head, Patent-Pending Aluminum Head, Positive-Lock Battery, White LED, Focus Fixed, Head Type Rotating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.