Ingersoll Rand 311G Pneumatic Sander, 1/4 in Air Inlet, 6 in Pad/Disc, Composite

  • Mfr # 311G

  • Zoro # G804301096


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.8 in
Air Inlet
1/4 in
Horsepower
0.25 HP
Free Speed
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311G
Zoro #
G804301096
UPC #
663023017433
Country of Origin
China

Dimensions

Overall Length
9.8 in

Details

Air Inlet
1/4 in
Horsepower
0.25 HP
Free Speed
10,000 RPM

Description

Dual-action air sander 6 in pad a built-in silencer muffles noise as you work with this economical dual-action sander. It's a quality sander used for feather edging, metal preparation and finish work on body filler. Its dual-action pad motion produces swirl-free finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.