
Ingersoll Rand FA230IG, Coalescing Filter, General Purpose, 135 CFM, 1" NPT, 1 Micron
Mfr # 24233686
Zoro # G905659171
product price:Â $1,402.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24233686
Zoro #
G905659171
UPC #
-
Country of Origin
Unknown
Description
Ingersoll rand general purpose filter, 125 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.