Ingersoll-Rand
Inlet Air Filter
Mfr # 89295976
Zoro # G1413876
original price:
$127.82
23% off
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Pleated Cellulose
- Filtration Efficiency 99.9%
- For Use With 15 to 50 hp UP6-Series Units: 1NPK9, 1NPL1, 1NPL2, 1NPL3, 1NPL4, 1NPL5, 1ZPT2, 1ZPT3, 1ZPT4, 3HGC3, 3HGC4, 3HGC5, 3HGC6, 3HGC7, 3HGC8, 3HGC9, 3HGD1, 3HGD2, 3HGD3, 3HGD4, 3HGD5, 3UB84, 3UB85, 3UB86, 3UB87, 3UB88, 3UB89, 4RU68, 4RU69, 6WA82, 53RU34, 53RU35, 53RU40, 53RU41
- Type Replacement Cartridge
- Compressor HP 20, 30 hp Rotary Screw Air Compressors
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, British Standard RS16BCL
- PLIOVIC 3/8" ID x 200 ft. PVC Air Hose 300 PSI BL PLB03830-200
- BANDO S3M-291 Timing Belt, 150-S3M-291 150-S3M-291
- EATON Lug and Cable Kit, 2 Cables EML26
- INGERSOLL-RAND Filter Element, 4" Outside Dia. 88171913
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand 32170946
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 F35351-410
- INGERSOLL-RAND Air Filter Assembly, Fits Ingersoll Rand, For Use With Mfr. Model Number: 45466125 32109779
- INGERSOLL-RAND Air Filter Assembly w/Element 32230542
- INGERSOLL-RAND Air Filter Kit, Ingersoll Rand 54406640
- ELMO RIETSCHLE Exhaust Filter, VCB-20 731399
- Ingersoll-Rand Compressed Air Treatment