Moil Point Steel 12" Jumbo Shank
- Mfr # 9001-297-12
- Zoro # G923396867
product price:Â
$
35.99
/ea
Key Features
Shank Shape
Round
Includes
(15) Moil Point Steels
Cutting Application
Demolition
Overall Length
12 in
Point Type
Moil/Bull Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001-297-12
- Zoro #
- G923396867
- UPC #
- 3663836070776
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Shank Size
- 0.9 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Moil Point Steel 12" Jumbo Shank
- Shank Shape
- Round
- Includes
- (15) Moil Point Steels
- Cutting Application
- Demolition
- Point Type
- Moil/Bull Point
- Compatible Product Type
- Rivet Buster
- Construction
- Shank Only
- Material
- Steel
- Compatible Manufacturer Part Number
- 11001, 11001A, 8001A, 9001, 9001A
- Shell Material
- Steel
Description
Moil Point Steel 12 In. Jumbo Shank, Non-Sparking No, Shank Shape Round, Shank Size 0.9 in, Shank Design Not Applicable, Overall Length 12 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Demolition, Includes (15) Moil Point Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.