Flat Chipping Hammer Chisel Steel 24"L H
- Mfr # HH1-214F-24
- Zoro # G423396756
product price:Â
$
67.45
/ea
Key Features
Point Type
Flat Chisel
Overall Length
24 in
Compatible Product Type
Chipping Hammer
Cutting Application
Chipping, Demolition
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH1-214F-24
- Zoro #
- G423396756
- UPC #
- 0663023163079
- Country of Origin
- China
Dimensions
- Overall Length
- 24 in
- Tip Width
- 1 in
- Shank Size
- 0.6 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Point Type
- Flat Chisel
- Compatible Product Type
- Chipping Hammer
- Cutting Application
- Chipping, Demolition
- Shank Shape
- Hex
- Item
- Flat Chipping Hammer Chisel Steel 24"L Hex Shank Oval Collar
- Compatible Manufacturer Part Number
- 1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
- Construction
- Shank Only
- Collar Type
- Oval
- Includes
- (5) Chipping Hammer Chisel Steels
- Material
- Steel
- Chisel Scaler Style
- Flat
- Shell Material
- Steel
Description
Flat Chipping Hammer Chisel Steel 24 In.L Hex Shank Oval Collar, Non-Sparking No, Shank Shape Hex, Shank Size 0.6 in, Shank Design Not Applicable, Overall Length 24 in, Material Steel, Point Type Flat Chisel, Chisel Scaler Style Flat, Cutting Application Chipping, Demolition, Includes (5) Chipping Hammer Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.