Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 24" 7/8" x 3-1/4" Shank
- Mfr # 50050285
- Zoro # G923396751
product price:Â
$
57.55
/ea
Key Features
Overall Length
27 1/4 in
Compatible Manufacturer Part Number
93A1, 93LA1, 95A1, 95LA1
Point Type
Moil/Bull Point
Cutting Application
Demolition, Digging
Construction
Shank Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50050285
- Zoro #
- G923396751
- UPC #
- 0663023163932
- Country of Origin
- China
- Compatible Manufacturer Part Number
- 93A1, 93LA1, 95A1, 95LA1
- Point Type
- Moil/Bull Point
- Cutting Application
- Demolition, Digging
- Construction
- Shank Only
- Shank Shape
- Hex
- Material
- Steel
- Item
- Moil Point Steel 24" 7/8" x 3-1/4" Shank
- Collar Type
- Round
- Compatible Product Type
- Digger
- Includes
- (1) Moil Point Steel
- Shell Material
- Steel
Dimensions
- Overall Length
- 27 1/4 in
- Shank Size
- 3.3 in
- Wire Rope Length
- 27 1/4 in
- Length
- 27 1/4 in
Description
Moil Point Steel 24 In. 7/8 In. x 3-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 3.3 in, Shank Design Not Applicable, Overall Length 27 1/4 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Demolition, Digging, Includes (1) Moil Point Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.