Shop INGERSOLL-RAND
See all product information
Create Account
Narrow Chisel Steel 18"L Hex 1" x 4-1/4"
- Mfr # 50197821
- Zoro # G623396839
product price:Â
$
57.55
/ea
Key Features
Includes
(5) Chisel Steels
Collar Type
Round
Point Type
Flat Chisel
Compatible Product Type
Pavement Breaker
Construction
Shank Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50197821
- Zoro #
- G623396839
- UPC #
- 0663023163017
- Country of Origin
- China
- Includes
- (5) Chisel Steels
- Collar Type
- Round
- Point Type
- Flat Chisel
- Compatible Product Type
- Pavement Breaker
- Construction
- Shank Only
- Shank Shape
- Hex
- Item
- Narrow Chisel Steel 18"L Hex 1" x 4-1/4" Shank
- Compatible Manufacturer Part Number
- PB35A
- Material
- Steel
- Cutting Application
- Demolition
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 22 1/4 in
- Tip Width
- 1 in
- Shank Size
- 4.3 in
- Wire Rope Length
- 22 1/4 in
- Length
- 22 1/4 in
Description
Narrow Chisel Steel 18 In.L Hex 1 In. x 4-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 4.3 in, Shank Design Not Applicable, Overall Length 22 1/4 in, Material Steel, Point Type Flat Chisel, Cutting Application Demolition, Includes (5) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.