Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 24" Hex Shank Oval Coll
- Mfr # HH1-214M-24
- Zoro # G623396938
product price:Â
$
51.29
/ea
Key Features
Collar Type
Oval
Shank Shape
Hex
Material
Steel
Shank Size
0.6 in
Cutting Application
Chipping, Demolition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH1-214M-24
- Zoro #
- G623396938
- UPC #
- 0663023037547
- Country of Origin
- United States
- Collar Type
- Oval
- Shank Shape
- Hex
- Material
- Steel
- Cutting Application
- Chipping, Demolition
- Point Type
- Moil/Bull Point
- Compatible Product Type
- Chipping Hammer
- Compatible Manufacturer Part Number
- 1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
- Item
- Moil Point Steel 24" Hex Shank Oval Collar
- Construction
- Shank Only
- Includes
- (1) Moil Point Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 0.6 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Moil Point Steel 24 In. Hex Shank Oval Collar, Non-Sparking No, Shank Shape Hex, Shank Size 0.6 in, Shank Design Not Applicable, Overall Length 24 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Chipping, Demolition, Includes (1) Moil Point Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.