Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Scaler Kit, 1/4 in, NPT, In-Line

  • Mfr # 125-B

  • Zoro # G205724111


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 1/8 in
Overall Length
18 1/4 in
Air Inlet
1/4 in NPT Female
Blows per Minute
4,800 bpm
CFM @ Full Load
20.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-B
Zoro #
G205724111
UPC #
663023005089
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Overall Length
18 1/4 in
Min. Hose Size
5/16 in
Needle Diameter
1/8 in
Needle Length
7 in
Air Inlet Connection Size
1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.5 in

Details

Item
Needle Scaler Kit
Air Inlet
1/4 in NPT Female
Blows per Minute
4,800 bpm
CFM @ Full Load
20.0
Handle Type
Straight
Duty
General
Includes
(19) Needles with Chisel Attachments
Power Source
Air Powered
Required Pressure
90 PSI
Air Consumption
20 cfm
Body Style
In-Line
Duty Cycle - Air Tools
General Duty
Series
125-A Series
Compatible Collar Shape
Notched
Application
Cleaning and Removing Paint, Dirt, or Weld Slag, Rust
Body Style - Air Tools
In-Line
Needle Holder Capacity
19
Shank Shape
Square
Air Pressure
90 psi
Shank Design
B1/Cleco
Housing Lock
Needle
Scaler Type
Needles
Kit Contents
(1) Bare Tool, (19) Needles
Air Inlet Gender
Female
Duty Rating
Medium Duty
Throttle Type
Lever
Number of Needles
19
Air Inlet Type
NPTF
Average CFM @ 15 Second Run Time
8.0
Vibration Level
9.6 m/sq sec
Tool Weight
4.1 lb
Blows per Minute - Air Tools
4,800
Throttle
Lever
Item - Air Needle Scalers
Air Needle Scaler

Description

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 1/8 in, Blows per Minute - Air Tools 4,800, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 8.0, CFM @ Full Load 20.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 18 1/4 in, Housing Lock Needle, Throttle Lever, Includes (19) Needles with Chisel Attachments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.