Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Runner, 1/4 in., Direct Drive, 90 psi

  • Mfr # QA1L05D4LD

  • Zoro # G4841518


product price: $1,659.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in Square
Torque Range Soft Draw
0 to 102.3 in.-lb.
Drive System
Direct Drive
Free Speed
500 RPM
CFM @ Full Load
16.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA1L05D4LD
Zoro #
G4841518
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in Square
Head Width
1 in
Overall Length
8 7/8 in
Min. Hose Size
1/4 in
Head Height
1 1/4 in

Details

Torque Range Soft Draw
0 to 102.3 in.-lb.
Drive System
Direct Drive
Free Speed
500 RPM
CFM @ Full Load
16.0
Air Inlet
1/4 in NPT
Base to Top
1-11/32"
Required Pressure
90 psi
Throttle
Lever
Item
Nutrunner
Reversible
Yes
Torque Range
0 to 102.3 in-lb
Throttle Type
Lever
Air Consumption
16 cfm
Side to Center
1/2 in
Power Source
Air Powered
Clutch Style
Slip Clutch/Shut off
Tool Weight
1.5 lb
Exhaust Location
Bottom
Retainer Type
Friction Ring
Air Pressure
90 psi
Fastening Torque
102.3 ft-lb
Reaction Bar
No
Max. Air Pressure
90 psi
Duty Rating
General Duty
Handle Type
Right Angle
Housing Material
Aluminum/Steel
Min. Air Pressure
50 psi
Max. Torque
102.3 ft-lb
Noise Level
75 dB
Handle Material
Aluminum/Steel
Features
Precise, Quiet Performance, Reliable
Standards
All gov. standard and FDA certified
Vibration Level
Less Than 2.5 m/sq sec

Description

Nutrunner, Drive Size 1/4 in Square, Torque Range 0 to 102.3 in-lb, Max. Torque 102.3 ft-lb, Free Speed 500 RPM, Air Pressure 90 psi, Air Consumption 16 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating General Duty, Air Inlet 1/4 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 8 7/8 in, Fastening Torque 102.3 ft-lb, Reversible Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.