This item is Discontinued.

Ingersoll-Rand Nut Runner, 31.0 CFM, 23 to 130 in.-lb. 41AA6LTS6

Nut Runner, 31.0 CFM, 23 to 130 in.-lb. (Discontinued)

  • Mfr # 41AA6LTS6
  • Zoro # G0509257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41AA6LTS6
Zoro #
G0509257
UPC #
663023101972
Country of Origin
United States

Dimensions

Drive Size
3/8 in Square
Head Width
1 3/8 in
Overall Length
14 1/4 in
Min. Hose Size
1/4 in
Head Height
1 7/8 in

Details

Torque Range Soft Draw
23 to 130 in.-lb.
Drive System
Reversible Auto Shutoff
Free Speed
600 RPM
CFM @ Full Load
31.0
Air Inlet
1/4 in NPT
Base to Top
1-7/8"
Throttle
Lever
Required Pressure
90 PSI
Item
Nutrunner
Housing Material
Aluminum/Steel
Tool Weight
4 lb
Throttle Type
Lever
Side to Center
3/4 in
Clutch Style
Slip Clutch/Shut off
Max. Air Pressure
90 psi
Power Source
Air Powered
Air Pressure
90 psi
Standards
All gov. standard and FDA certified
Retainer Type
Friction Ring
Noise Level
79 dB
Vibration Level
Less Than 2.5 m/sq sec
Duty Rating
General Duty
Features
Adjustable Shutoff
Min. Air Pressure
50 psi
Exhaust Location
Bottom
Reaction Bar
No
Reversible
Yes
Handle Type
In-Line
Fastening Torque
10.83 ft-lb
Max. Torque
10.83 ft-lb
Air Consumption
31 cfm
Handle Material
Aluminum/Steel
Torque Range
23 to 130 in-lb

Description

Nutrunner, Drive Size 3/8 in Square, Torque Range 23 to 130 in-lb, Max. Torque 10.83 ft-lb, Free Speed 600 RPM, Air Pressure 90 psi, Air Consumption 31 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating General Duty, Air Inlet 1/4 in NPT, Handle Type In-Line, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 14 1/4 in, Fastening Torque 10.83 ft-lb, Reversible Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.