Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSG-60
Zoro #
G4090651
UPC #
663023101255
Country of Origin
Unknown
Dimensions
Height (In.)
39
Width (In.)
31
Length (In.)
35
Details
Max. Air Compressor HP
150
Max. Air Flow (SCFM)
750
Absorption Module Volume (Gal.)
28 gal
Water Outlet NPT (In.)
3/4
Item
Oil/Water Separator
Condensate Inlet NPT (In.)
1/2
Weight (Lbs.)
223
Oil Outlet NPT (In.)
3/4
Air Inlet NPT (In.)
1/2
Type
Condensate
Temp. Range (F)
32-120
Description
Oil/Water Separator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.