Zoro Homepage

PINSTRIPE REMOVAL TOOL W/12 ERASER PADS

  • Mfr # IR324

  • Zoro # G202430398


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Features
Application
Power Rating 0.45 Kilowatt; Sound Pressure 89 Decibel; Air Consumption 10 (Average), 25 CFM (Load); Vibration 3.3 Meter per Square Second; Exhaust Type Rear; Speed Rating 3700 RPM; Drive Size 5/16 Inch; Air Inlet Connection 1/4 Inch Threaded; Includes (12) Rubber Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR324
Zoro #
G202430398
UPC #
-
Country of Origin
Unknown

Details

Item
Pinstripe Removal
Features
Application
Power Rating 0.45 Kilowatt; Sound Pressure 89 Decibel; Air Consumption 10 (Average), 25 CFM (Load); Vibration 3.3 Meter per Square Second; Exhaust Type Rear; Speed Rating 3700 RPM; Drive Size 5/16 Inch; Air Inlet Connection 1/4 Inch Threaded; Includes (12) Rubber Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.