Polisher;Buffer, 1/4in, FNPT, RubberGrip

  • Mfr # 318-B
  • Zoro # G008665093
product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

Air Consumption
20 cfm
Air Inlet Type
NPT
Horsepower
1 hp
Average Flow Rate
20.4 cfm
Duty
Heavy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
318-B
Zoro #
G008665093
UPC #
663023168487
Country of Origin
Taiwan, Province of China
Item
Polisher; Buffer
Air Consumption
20 cfm
Air Inlet Type
NPT
Horsepower
1 hp
Average Flow Rate
20.4 cfm
Duty
Heavy
Tool Weight
4.8 lb
Polishing Motion
Rotary
Power Source
Air-Powered
Required Pressure
90 psi
Abrasive Mount Type
Threaded Shank
Includes
Wrenches
Exhaust Location
Handle
Maximum Motor Speed
2,000 RPM
Air Inlet Gender
Female
Throttle Type
Lever
Handle Material
Rubber Grip
Speed Settings
Variable
Handle Type
Right Angle with Side Handle
Standards
CE
Features
Planetary Gear Reduction, Side Handle Exhaust
Motor Speed - Maximum
2,000 RPM
Product Type
Polisher and Buffer
Power Source - TS Only
Air-Powered
Sound Level
1 dBA
Housing Material
Aluminum
Power Source - old
Air-Powered

Dimensions

Minimum Hose Size
3/8 in
Tool Length
9 3/8 in
Included Pad Sizes
7 in
Maximum Disc Diameter
7 in
Tool Width
7 in
Air Inlet Size
1/4 in
Tool Height
9 3/8 in
Spindle Thread Size
5/8"-11
Arbor Hole Size
5/8
Overall Width
7 in
Overall Height
9 3/8 in
Overall Length
9 3/8 in
Hose Size - Minimum
3/8 in
Disc Diameter - Maximum
7 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
9 3/8 in
Length
9 3/8 in
Fits Chest Size
Planetary Gear Reduction, Side Handle Exhaust

Description

Polisher and Buffer, Product Type Polisher and Buffer, Polishing Motion Rotary, Included Pad Sizes 7 in, Minimum Disc Diameter Not Applicable, Maximum Disc Diameter 7 in, Abrasive Mount Type Threaded Shank, Orbit Size Not Applicable, Horsepower 1 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Speed Settings Variable, Maximum Motor Speed 2,000 RPM, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.