Polishing Pad, 8 in Dia., Connector 5/8-11

  • Mfr # 6135A

  • Zoro # G808665095


product price: $21.89
/ea

Key Features

Thickness
2 in
Color
Yellow
Outside Diameter
8 in
Center Hole Thread Size
5/8"-11
Compatible Tool Type
314/318 Series Ingersoll Rand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6135A
Zoro #
G808665095
UPC #
663023061436
Country of Origin
United States

Dimensions

Thickness
2 in
Outside Diameter
8 in
Center Hole Thread Size
5/8"-11

Details

Item
Polishing Pad
Color
Yellow
Compatible Tool Type
314/318 Series Ingersoll Rand

Description

Polishing Pad, Color Yellow, Thickness 2 in, Outside Diameter 8 in, Compatible Tool Type 314/318 Series Ingersoll Rand, Center Hole Thread Size 5/8 In.-11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.