Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Compressor, 2 hp, 5.7 cfm

  • Mfr # SS3J2-WB

  • Zoro # G212485920


product price: $1,313.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single
Includes
(2) 8 Gallon Capacity Tanks, (2) Quick Disconnects, Gauge, Pressure Switch, Regulator, Six Foot Power Cord
Overall Length
48 in
Overall Height
30 in
Weight
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3J2-WB
Zoro #
G212485920
UPC #
678384129695
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
30 in
Overall Width
27 in
Air Tank Size
8 gal
Outlet Size
1/4 in
Inlet Size
1/2 in

Details

Phase
Single
Includes
(2) 8 Gallon Capacity Tanks, (2) Quick Disconnects, Gauge, Pressure Switch, Regulator, Six Foot Power Cord
Weight
175 lb
Standards
CSA
Output Power
2 hp
Air Tank Style
Twin Stack
Cylinder Material
Cast Iron
Outlet Type
NPT
Item
Portable Air Compressor
Free Air Flow Rate
5.7 cfm
Duty Cycle
Continuous
Enclosure Type
Open Dripproof
Lubrication Type
Synthetic
Thermal Protection
Manual
Pump Type
Reciprocating
Motor Type
ODP
Average Pump Life
2,000 hr
Number of Stages
1
Input Voltage
115V AC
Maximum Operating Pressure
135 psi
Free Air Flow Rate @ Maximum Pressure
4.9 cfm @ 135 psi
Control Type
Pressure Switch
Current Rating
15.0
Sound Level
78 dBA
Maximum Speed
580 RPM
Inlet Type
NPT
Enclosure Rating
NEMA1
Electrical Connection
Portable Electric
Number of Cylinders
1

Description

Portable Air Compressor, Lubrication Type Synthetic, Air Tank Style Twin Stack, Output Power 2 hp, Free Air Flow Rate 5.7 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 8 gal, Input Voltage 115V AC, Current Rating 15.0, Sound Level 78 dBA, Weight 175 lb, Free Air Flow Rate @ Maximum Pressure 4.9 cfm @ 135 psi, Pump Type Reciprocating, Number of Stages 1, Motor Type ODP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.