This item is Discontinued.

Ingersoll-Rand Protective Battery Boot, 1.5A/hr. BL2005-BOOT

Protective Battery Boot, 1.5A/hr. (Discontinued)

  • Mfr # BL2005-BOOT
  • Zoro # G8587415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2005-BOOT
Zoro #
G8587415
UPC #
663023115092
Country of Origin
United States

Details

Item
Protective Battery Boot
Battery Capacity
1.5Ah
Battery Number
26KR20
Cordless Tool Battery Type
Li-Ion
Features
Durable Boot to Protect The Battery
For Use With
26KR20

Description

Protective Battery Boot, For Use With 26KR20, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5Ah, Battery Number 26KR20, Features Durable Boot to Protect The Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.