ReciprocatingSawKit, 1.25inL, 20VDC

  • Mfr # C5101-K22

  • Zoro # G814703040


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
Ease of use, LED Light, Light Weight
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5101-K22
Zoro #
G814703040
UPC #
0663023171548
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
16 9/10 in
Overall Length
16 7/8 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
3,000
Features
Ease of use, LED Light, Light Weight
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
6.3 lb
Application
Steel
Charger Model
BC1121
Battery Model No.
BL2022
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Handle Type
Ergonomic
Tool Style
Full-Size
Blade Clamp Type
Lever Lock
Includes
Battery, Charger
Number of Batteries Included
2
Standards
CE, cETUs, CSA Certified, UKCA
Charger Included
Yes
Battery Capacity
5 Ah
Brushless Motor
Yes
Safety Features
Trigger Lock
Number of Chargers Included
1
Battery Series
IQV20(TM)
Battery Chemistry
Li-Ion
Includes Adjustable Shoe
Shoe Adjustable
Battery Platform
IQV20(TM)
Includes Battery
Battery Included
Battery Manufacturing Model Number
BL2022
Charger Manufacturing Model Number
BC1121
Battery Type
Tabbed
Motor Type
Brushless
Stroke Rate - Maximum
3,000

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application Steel, Adjustable Shoe Yes, Tool Style Full-Size, Blade Clamp Type Lever Lock, Stroke Length 1 1/4 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Tool Length 16 9/10 in, Tool Weight 6.3 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 20 V DC, Battery Series IQV20(TM), Number of Batteries Included 2, Battery Capacity 5 Ah, Battery Model No. BL2022, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.