Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocrating Compressor, 460V AC

  • Mfr # 2475QD5

  • Zoro # G311420136


product price: $9,293.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Overall Height
65 in
Overall Length
70.5 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2475QD5
Zoro #
G311420136
UPC #
678384280013
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Length
70.5 in
Overall Width
33.3 in
Air Tank Size
80 gal
Inlet Size
1 in

Details

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
FDA Approved
Duty Cycle
Continuous
On Pressure Switch Setting
135 psi
Pump Type
Reciprocating
Item
Quiet Enclosed Reciprocating Compressor
Number of Stages
2
ASME Tank
Yes
Finish
Powder Coated
Cylinder Material
Cast Iron
Off Pressure Switch Setting
175 psia
Inlet Gender
Female
Pump Location
Top Mount
Maximum Operating Pressure
175 psi
Input Voltage
460V AC
Inlet Type
NPT
Frequency
60 Hz
Maximum Operating Temperature
100 Degrees F
Life Expectancy
15,000 hr
Valve Material
Cast Iron
Enclosure Rating
NEMA 1
Pump Style
Simplex
Output Power
5 hp
Enclosure Type
Totally Enclosed
Sound Level
66 dBA
Free Air Flow Rate @ Maximum Pressure
16.8 cfm
Maximum Speed
1,800 RPM
Control Type
Automatic On
Air Tank Style
Horizontal
Minimum Operating Temperature
32 Degrees F

Description

Quiet Enclosed Reciprocating Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.