Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocrating Compressor, 460V AC

  • Mfr # 2475QD7.5

  • Zoro # G211420298


product price: $10,325.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Overall Height
65 in
Overall Length
70.5 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475QD7.5
Zoro #
G211420298
UPC #
678384330015
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Length
70.5 in
Overall Width
33.3 in
Inlet Size
1 in
Air Tank Size
80 gal

Details

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
FDA Approved
Off Pressure Switch Setting
175 psia
Pump Type
Reciprocating
Item
Quiet Enclosed Reciprocating Compressor
Finish
Powder Coated
Cylinder Material
Cast Iron
ASME Tank
Yes
Number of Stages
2
Duty Cycle
Continuous
On Pressure Switch Setting
135 psi
Life Expectancy
15,000 hr
Inlet Type
NPT
Control Type
Automatic On
Enclosure Type
Totally Enclosed
Sound Level
68 dBA
Inlet Gender
Female
Output Power
7.5 hp
Free Air Flow Rate @ Maximum Pressure
24 cfm
Valve Material
Cast Iron
Maximum Operating Pressure
175 psi
Enclosure Rating
NEMA 1
Minimum Operating Temperature
32 Degrees F
Pump Location
Top Mount
Air Tank Style
Horizontal
Pump Style
Simplex
Frequency
60 Hz
Input Voltage
460V AC
Maximum Operating Temperature
100 Degrees F
Maximum Speed
3,600 RPM

Description

Quiet Enclosed Reciprocating Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.