Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocrating Compressor, 575V AC

  • Mfr # 7100QE15

  • Zoro # G611420249


product price: $13,175.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Overall Height
74 in
Overall Length
75.6 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100QE15
Zoro #
G611420249
UPC #
678384430012
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Length
75.6 in
Overall Width
34.3 in
Air Tank Size
120 gal
Inlet Size
1 1/2 in

Details

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
FDA Approved
Number of Stages
2
Cylinder Material
Cast Iron
Off Pressure Switch Setting
175 psia
ASME Tank
Yes
Finish
Powder Coated
Pump Type
Reciprocating
Duty Cycle
Continuous
On Pressure Switch Setting
135 psi
Item
Quiet Enclosed Reciprocating Compressor
Enclosure Rating
NEMA 1
Maximum Operating Temperature
100 Degrees F
Frequency
60 Hz
Free Air Flow Rate @ Maximum Pressure
50 cfm
Enclosure Type
Totally Enclosed
Maximum Operating Pressure
175 psi
Sound Level
67 dBA
Valve Material
Cast Iron
Inlet Gender
Female
Input Voltage
575V AC
Control Type
Automatic On
Pump Location
Top Mount
Pump Style
Simplex
Life Expectancy
15,000 hr
Maximum Speed
1,800 RPM
Air Tank Style
Horizontal
Minimum Operating Temperature
32 Degrees F
Inlet Type
NPT
Output Power
15 hp

Description

Quiet Enclosed Reciprocating Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 50 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 575V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.