Zoro Homepage
This item is Discontinued.
Ingersoll-Rand Right Angle Tool Holder, 1 to 1.57 In. D ATC010-1C

Right Angle Tool Holder, 1 to 1.57 In. D (Discontinued)

  • Mfr # ATC010-1C
  • Zoro # G0082553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC010-1C
Zoro #
G0082553
UPC #
663023100173
Country of Origin
France

Dimensions

Tool Dia. Range
1 in to 1.57 in
Overall Length
3 in
Overall Width
3 in
Overall Height
1 in
Tool Diameter Range
1 in to 1 5/8 in

Details

Item
Right Angle Tool Holder
Material
Aluminum
For Use With
Mfr. No. QTA010

Description

Right Angle Tool Holder, For Use With Mfr. No. QTA010, Material Aluminum, Overall Length 3 in, Overall Width 3 in, Overall Height 1 in, Tool Diameter Range 1 in to 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.