Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 120 gal Air Tank
- Mfr # 47823486001
- Zoro # G723782013
product price:Â
$
26,502.99
/ea
Key Features
Overall Length
72.3 in
Output Power
11 kW
Phase
Three
Maximum Operating Pressure
103 psi
Air Tank Style
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823486001
- Zoro #
- G723782013
- UPC #
- 678384860017
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Output Power
- 11 kW
- Phase
- Three
- Maximum Operating Pressure
- 103 psi
- Air Tank Style
- Horizontal
- Pump Type
- Rotary
- Sound Level
- 85 dB
- Input Voltage
- 208V AC
- Free Air Flow Rate @ Maximum Pressure
- 67.3 cfm
Dimensions
- Overall Length
- 72.3 in
- Overall Depth
- 34.3 in
- Overall Height
- 71.7 in
- Air Tank Size
- 120 gal
- Wire Rope Length
- 72.3 in
- Length
- 72.3 in
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 67.3 cfm, Maximum Operating Pressure 103 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.