Rotary Air Compressor, 120 gal Air Tank
- Mfr # 47823582001
- Zoro # G023782249
product price:Â
$
29,135.99
/ea
Key Features
Air Tank Style
Horizontal
Free Air Flow Rate @ Maximum Pressure
96.8 cfm
Overall Height
71.7 in
Overall Depth
34.3 in
Input Voltage
208V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823582001
- Zoro #
- G023782249
- UPC #
- 678384820011
- Country of Origin
- United States
Dimensions
- Overall Height
- 71.7 in
- Overall Depth
- 34.3 in
- Air Tank Size
- 120 gal
- Overall Length
- 72.3 in
- Wire Rope Length
- 72.3 in
- Length
- 72.3 in
Details
- Item
- Rotary Air Compressor
- Air Tank Style
- Horizontal
- Free Air Flow Rate @ Maximum Pressure
- 96.8 cfm
- Input Voltage
- 208V AC
- Phase
- Three
- Maximum Operating Pressure
- 138 psi
- Pump Type
- Rotary
- Sound Level
- 85 dB
- Output Power
- 18 kW
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 96.8 cfm, Maximum Operating Pressure 138 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.