Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 208V AC, 110 psi
- Mfr # 47823338001
- Zoro # G023782270
product price:Â
$
19,615.99
/ea
Key Features
Overall Height
45.7 in
Phase
Three
Free Air Flow Rate @ Maximum Pressure
67.3 cfm
Overall Depth
34.3 in
Pump Type
Rotary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823338001
- Zoro #
- G023782270
- UPC #
- 678384380010
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Phase
- Three
- Free Air Flow Rate @ Maximum Pressure
- 67.3 cfm
- Pump Type
- Rotary
- Input Voltage
- 208V AC
- Maximum Operating Pressure
- 110 psi
- Output Power
- 11 kW
- Sound Level
- 85 dB
Dimensions
- Overall Height
- 45.7 in
- Overall Depth
- 34.3 in
- Overall Length
- 30.3 in
- Wire Rope Length
- 30.3 in
- Length
- 30.3 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 67.3 cfm, Maximum Operating Pressure 110 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.