Rotary Air Compressor, 208V AC, 118 psi
- Mfr # 47823530001
- Zoro # G623781451
product price:Â
$
25,144.99
/ea
Key Features
Phase
Three
Overall Height
45.7 in
Free Air Flow Rate @ Maximum Pressure
81 cfm
Maximum Operating Pressure
118 psi
Sound Level
85 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823530001
- Zoro #
- G623781451
- UPC #
- 678384300018
- Country of Origin
- United States
Dimensions
- Overall Height
- 45.7 in
- Overall Depth
- 34.3 in
- Overall Length
- 59.9 in
- Wire Rope Length
- 59.9 in
- Length
- 59.9 in
Details
- Item
- Rotary Air Compressor
- Phase
- Three
- Free Air Flow Rate @ Maximum Pressure
- 81 cfm
- Maximum Operating Pressure
- 118 psi
- Sound Level
- 85 dB
- Input Voltage
- 208V AC
- Output Power
- 15 kW
- Pump Type
- Rotary
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 15 kW, Free Air Flow Rate @ Maximum Pressure 81 cfm, Maximum Operating Pressure 118 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.