Rotary Air Compressor, 208V AC, 118 psi
- Mfr # 47823566001
- Zoro # G923781793
product price:Â
$
26,959.99
/ea
Key Features
Maximum Operating Pressure
118 psi
Free Air Flow Rate @ Maximum Pressure
102.7 cfm
Output Power
18 kW
Overall Length
59.9 in
Pump Type
Rotary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823566001
- Zoro #
- G923781793
- UPC #
- 678384660013
- Country of Origin
- United States
Dimensions
- Overall Length
- 59.9 in
- Overall Height
- 45.7 in
- Overall Depth
- 34.3 in
- Wire Rope Length
- 59.9 in
- Length
- 59.9 in
Details
- Item
- Rotary Air Compressor
- Maximum Operating Pressure
- 118 psi
- Free Air Flow Rate @ Maximum Pressure
- 102.7 cfm
- Output Power
- 18 kW
- Pump Type
- Rotary
- Sound Level
- 85 dB
- Input Voltage
- 208V AC
- Phase
- Three
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 102.7 cfm, Maximum Operating Pressure 118 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.