Rotary Air Compressor, 208V AC, 138 psi
- Mfr # 47823578001
- Zoro # G123781456
product price:Â
$
26,959.99
/ea
Key Features
Overall Height
45.7 in
Overall Length
59.9 in
Phase
Three
Output Power
18 kW
Free Air Flow Rate @ Maximum Pressure
96.8 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823578001
- Zoro #
- G123781456
- UPC #
- 678384780018
- Country of Origin
- United States
Dimensions
- Overall Height
- 45.7 in
- Overall Length
- 59.9 in
- Overall Depth
- 34.3 in
- Wire Rope Length
- 59.9 in
- Length
- 59.9 in
Details
- Item
- Rotary Air Compressor
- Phase
- Three
- Output Power
- 18 kW
- Free Air Flow Rate @ Maximum Pressure
- 96.8 cfm
- Sound Level
- 85 dB
- Pump Type
- Rotary
- Maximum Operating Pressure
- 138 psi
- Input Voltage
- 208V AC
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 96.8 cfm, Maximum Operating Pressure 138 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.