Shop LINCOLN ELECTRIC
See all product information
Create Account
Gun Tube, Lincoln Electric
- Mfr # KP2038-1
- Zoro # G102319175
product price:Â
$
56.69
/ea
Key Features
Compatible with Brand
Lincoln
Compatible with Series
Magnum 100L
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Model
K530-3, K530-5, K530-6
Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2038-1
- Zoro #
- G102319175
- UPC #
- 015082770963
- Country of Origin
- Mexico
- Compatible with Brand
- Lincoln
- Item
- Gun Tube
- Compatible with Series
- Magnum 100L
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible with Model
- K530-3, K530-5, K530-6
- Angle
- 60 Degrees
- Maximum Current
- 100 A
- Compatible MIG Gun Model
- K530-3, K530-5, K530-6
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible Brand
- Lincoln Electric
- Compatible MIG Gun Series
- Magnum 100L
- Amperage - Maximum
- 100 A
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum 100L, Compatible with Model K530-3, K530-5, K530-6, Angle 60 Degrees , Maximum Current 100 A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.