Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 230V AC, 145 psi
- Mfr # 47823435001
- Zoro # G523781766
product price:Â
$
22,247.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
96.8 cfm
Maximum Operating Pressure
145 psi
Overall Depth
34.3 in
Overall Length
30.3 in
Overall Height
45.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823435001
- Zoro #
- G523781766
- UPC #
- 678384350013
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34.3 in
- Overall Length
- 30.3 in
- Overall Height
- 45.7 in
- Wire Rope Length
- 30.3 in
- Length
- 30.3 in
Details
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 96.8 cfm
- Maximum Operating Pressure
- 145 psi
- Phase
- Three
- Input Voltage
- 230V AC
- Pump Type
- Rotary
- Sound Level
- 85 dB
- Output Power
- 18 kW
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 96.8 cfm, Maximum Operating Pressure 145 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.